3/4 x 5 in. Bolt Ductile Iron Coupling
Style 511 3/4 x 5 in. Bolt Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Meets AWWA C219
- Manufactured in the USA
- Lightweight ductile iron coupling
Specifications
- ASTM:
- ASTM A-120, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-219
- Application:
- Copper Tubing, PVC Pipe, Steel Pipe
- Collection:
- Style 511
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Length:
- 5 in
- Material:
- Alloy Steel, Ductile Iron, Rubber
- Material Type:
- SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Range (in):
- 1.05 in - 1.13 in
- UL Listed:
- No
- Weight:
- 3 lb