4 x 2 in. IP Stainless Steel Single Strap Saddle

Part #R101S048072  |  Item #1810770  |  Manufacturer Part #282-048072

$74.05 EACH
(Pricing is for 2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Material: Stainless Steel

Maximum Pressure: 350 psi

Range in : 4.50 in - 4.80 in

Tap Size: 2 in