6 x 1 in. CC Stainless Steel Double Strap Saddle

Part #R202S076041  |  Item #313863  |  Manufacturer Part #285-076041

$113.94 EACH
(Pricing is for 1 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 6 in

Material: Stainless Steel

Maximum Pressure: 350 psi

Range in : 6.63 in - 7.60 in

Tap Size: 1 in