6 x 1 in. CC Bronze Double Strap Saddle
6 x 1 in. CC Bronze Double Strap Saddle
Frequently Purchased Together
Product Details
- For IPS steel, ductile iron, cast iron, asbestos cement pipe
- Made in USA
- Double strap
Specifications
- ASTM:
- ASTM B-62, ASTM A-240, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Range (in):
- 6.63 in - 7.5 in
- Tap Size:
- 1 in
- Width:
- 4-1/2 in