6 x 1 in. IP Bronze Single Strap Saddle
6 x 1 in. IP Bronze Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on steel or cast iron pipe
- Stainless Steel Strap
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 6 in
- Material:
- Bronze
- Pressure - Maximum:
- 350 psi
- Tap Size:
- 1 in