6 x 1 in. IP Stainless Steel Double Strap Saddle
6 x 1 in. IP Stainless Steel Double Strap Saddle
Frequently Purchased Together
Product Details
- Double strap
- Made in USA
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-800
- Coating:
- Shop Coated
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Saddle
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Range (in):
- 6 in - 6.63 in
- Tap Size:
- 1 in