6 x 3/4 in. CC Double Strap Saddle

You last purchased this on
 
Romac Industries

6 x 3/4 in. CC Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

6 x 3/4 in. CC Double Strap Saddle

  • Fast #
  • Part #R202076031
  • Item #176235
  • Manufacturer Part #284-076031
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made in USA
  • For steel and cast iron pipe
  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
Coating:
Shop Coated
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Range (in):
6.63 in - 7.6 in
Tap Size:
3/4 in