6 x 8 in. Stainless Steel Repair Clamp

You last purchased this on
 
Romac Industries

Style SS1 6 x 8 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Romac Industries

Style SS1 6 x 8 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #RSS107240800
  • Item #251066
  • Manufacturer Part #111-07240800
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic washer prevents galling between spring washer and lifter bar
  • Lip curved bar to hold position while tightening
  • Compatible with steel, cast iron, asbestos cement, plastic, other types of pipe
  • One section stainless steel repair clamp
  • Made in USA
  • Armors bonded to gasket to bridge gap at lug area
  • Welds fully passivated for enhanced corrosion resistance
  • Requires Certification

Specifications

ANSI:
ANSI C-230
ASTM:
ASTM A-193, ASTM A-194, ASTM A-204, ASTM A-240, ASTM D-2000 MAA 610
AWWA:
AWWA C-230
Application:
Steel Pipe, Cast Iron Pipe, Asbestos Cement Pipe, Plastic Pipe
Collection:
Style SS1
Fits Pipe Size:
6 in
Length:
8 in
Material:
Stainless Steel, Rubber
Material Type:
304, SBR
NSF Certified:
Yes
Pressure - High:
150
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in
Weight:
7 lb