8 in. Bell Joint Leak Clamp 9.05 - 9.30 in. OD
Style 516 8 in. Bell Joint Leak Clamp 9.05 - 9.30 in. OD
Frequently Purchased Together
Product Details
- Unique design enables a single clamp to fit both caulked and rubber ring joints for most classes of cast iron and ductile iron pipe within a nominal size
- High strength low alloy steel trackhead bolts
- Provide a fast, economical means of repairing or preventing leaks in cast iron bells, caulked or rubber ring joints
- Made in USA
- Stainless steel armor to bridge gap between casting
- Shop coat applied to cast parts for corrosion protection in transit
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2000 MBA 710
- AWWA:
- AWWA C-111, AWWA C-900
- Application:
- Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe
- Coating:
- Shop Coated
- Collection:
- Style 516
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Range (in):
- 9.05 in - 9.30 in
- Waterworks Application:
- Sewer
- Weight:
- 43 lb