8 x 1-1/2 in. CC 350 psi Stainless Steel Double Strap Saddle

Part #R202S098061  |  Item #1589231  |  Manufacturer Part #285-098061

$159.09 EACH
(Pricing is for 1-1/2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Material: Stainless Steel

Maximum Pressure: 350 psi

Range in : 8.63 in - 9.80 in

Tap Size: 1-1/2 in