
Romac Industries
8 x 1-1/2 in. CC Stainless Steel Double Strap Saddle
Part #R202S090561 | Item #1589224 | Manufacturer Part #285-090561
$264.88
EACH
(Pricing is for 1-1/2 in)
Tap Size:
How to get it:
Product Details
- Stainless Steel Strap
- For use on steel or cast iron pipe
Documents
Specifications
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: AWWA C-800
End Connection 1: CC
End Connections: CC
Fits Pipe Size: 8 in
Material: Stainless Steel
Maximum Pressure: 350 psi
Range in : 8.63 in - 9.05 in
Tap Size: 1-1/2 in