8 x 1-1/2 in. IP Stainless Steel Single Strap Saddle

Part #R101S090562  |  Item #1810588  |  Manufacturer Part #282-090562

$97.14 EACH
(Pricing is for 1-1/2 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: AWWA C-800

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 8 in

Material: [Iron, Stainless Steel]

Maximum Pressure: 350 psi

Range in : 8.63 in - 9.05 in

Tap Size: 1-1/2 in