8 x 1 in. CC Stainless Steel Strap Saddle

Part #R202S090541  |  Item #1810688  |  Manufacturer Part #285-090541

$230.14 EACH
(Pricing is for 1 in)

Tap Size:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Stainless Steel Strap
  • For use on steel or cast iron pipe

Specifications

ASTM Specifications: ASTM A-194, ASTM A-240, ASTM A-536 Grade 65-45-12, ASTM D-2000 MBC 610

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Fitting Type: Saddle

Material: Stainless Steel

Material Type: 304

Maximum Pressure: 350 psi

Range in : 8.63 in - 9.05 in

Tap Size: 1 in