8 x 3/4 in. CC Bronze Double Strap Saddle

Part #R202B096231  |  Item #1810674  |  Manufacturer Part #292-096231

$281.72 EACH
(Pricing is for 3/4 in)

Tap Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Double strap
  • For IPS steel, ductile iron, cast iron, asbestos cement pipe
  • Made in USA

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-96]

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connections: CC

Fits Pipe Size: 8 in

Fitting Type: Saddle

Material: Bronze

Maximum Pressure: 200 psi

NSF Certified: Yes

Range in : 9.62 in

Tap Size: 3/4 in

Width: 4-1/2 in