8 x 8 in. Triangular Harness Lug

Part #R8FLF273408  |  Item #3765551  |  Manufacturer Part #8FL-F2734-08

$90.95 EACH
(Pricing is for 8 in x 8 in)

Fitting Sizes:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Sizes: 8 in x 8 in

Material: Ductile Iron

Maximum Pressure: 200 psi

Width: 1 in