9-1/20 x 1-1/2 in. IP Bronze Saddle
9-1/20 x 1-1/2 in. IP Bronze Saddle
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 9-1/20 in
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1-1/2 in