Macro HP™ 4 in. Ductile Iron Coupling 4.40 - 5.60 in.

Part #R2600560851  |  Item #7774750  |  Manufacturer Part #260-0560851

Call for Pricing
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 24

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 4 in

    Part #R2600560851 | Mfr. Part #260-0560851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #R2600760851 | Mfr. Part #260-0760851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #R2600975851 | Mfr. Part #260-0975851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 10 in

    Part #R2601190851 | Mfr. Part #260-1190851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #R2601380851 | Mfr. Part #260-1380851

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for strength and long life
  • Extended range gaskets
  • Easy to handle and install
  • Segmented end rings
  • Allows pipe deflection up to 10° on each end
  • Cathodic protection

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI A21.11

ASTM Specifications: ASTM A-536 Grade 65-45-12, ASTM D-2000

AWWA Specifications: AWWA C-213, AWWA C-219

Application: Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe

Clean Bagged: No

Coating: Fusion Bonded Epoxy

Collection: Macro HP™

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Coupling, Straight

Height: 10-9/50 in

High Pressure: 305

Length: 11-19/100 in

Material: Ductile Iron, Rubber, Stainless Steel

Material Type: 304, EPDM

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Range in : 4.40 in - 5.60 in

UL Listed: No

Weight: 28

Width: 8-24/25 in