12 in. PVC Restraint for CIOD and IPS
RomaGrip™ 12 in. PVC Restraint for CIOD and IPS
Frequently Purchased Together
Product Details
Product Details
- Lug style pipe restraint
- Provides restraint for mechanical joints
- Shop coat applied to the casting for corrosion protection in transit
- Made in the USA
Specifications
- ASTM:
- ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-900
- Application:
- Mechanical Joint, PVC Pipe
- Coating:
- Shop Coated
- Collection:
- RomaGrip™
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Wedge Restraint
- Range (in):
- 12.75 in - 13.20 in
- UL Listed:
- No