4 x 8 in. Stainless Steel Repair Clamp
Style SS1 4 x 8 in. Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available with tapped outlet
- Provides full circumferential normal range repair of splits and holes
- Single Section
- For use on steel, cast iron, and asbestos cement, plastic, and other types of pipe
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-194, ASTM A-240, ASTM D-2000 MAA 610
- AWWA:
- AWWA C-230
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Plastic Pipe, Steel Pipe
- Collection:
- Style SS1
- Fits Pipe Size:
- 4 in
- Length:
- 8 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 304, SBR
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150
- Product Type:
- Repair Clamp
- Range (in):
- 4.95 in - 5.35 in
- Weight:
- 8 lb