3/4 in. Cutter 1-Piece (1 Piece)
3/4 in. Cutter 1-Piece (1 Piece)
Frequently Purchased Together
Product Details
- For asphaltic cement/cast iron/ductile iron pipe
Specifications
- Application:
- Cast Iron Pipe, Ductile Iron Pipe
- Bit Diameter(s) (In):
- 3/4 in
- Brand Model Compatibility:
- TAPMATE TOO™ and M-1™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 3/4 in
- Diameter - Outside:
- 11/16 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter