3 in. x 10 ft. 26 ga Galvanized Plain Round Pipe
3 in. x 10 ft. 26 ga Galvanized Plain Round Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with half-round or K-style gutter systems
- Galvanized 26 gauge round pipe
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel