5 in. x 10 ft. 26 ga Galvanized Plain Round Pipe

Part #RPRP265  |  Item #2304054  |  Manufacturer Part #PRP265

Diameter:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanized 26 gauge round pipe
  • For use with half-round or K-style gutter systems

Specifications

Coating: Galvanized

Diameter: 5 in

Gauge: 26

Length: 10 ft

Material: Steel