7-1/5 in. Plastic Filter Bag
7-1/5 in. Plastic Filter Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 7-1/5 in
- Filtering Material:
- No
- Length:
- 32 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No