1/2 in. PEX Crimping Tool
1/2 in. PEX Crimping Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-1807
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 1/2 in
- Power Source:
- Manual
- Tool Type:
- Crimper
- UL Listed:
- No