3/8 - 1 in. Stainless Steel PEX Crimping Tool
3/8 - 1 in. Stainless Steel PEX Crimping Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 3/8 in - 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Jaw Capacity (in):
- 3/8 in - 1 in
- Material:
- Stainless Steel
- Power Source:
- Manual
- Tool Type:
- Crimper
- Type:
- R9358SAK
- UL Listed:
- No