1/2 - 3/4 in. Die for 2S
1/2 - 3/4 in. Die for 2S
Frequently Purchased Together
Product Details
- Physical and audible signal when dies are in place
- Die change possible without removal of die head
- Ball-detent feature for quick and easy die change
- Dies will thread plastic-coated conduit
Specifications
- Brand Model Compatibility:
- Rothenberger 56120, 56125, 56150, 56175, 56465, 56475
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1/2 in - 3/4 in
- Tool Type:
- Pipe Die