1/2 - 3/4 in. NPT Die Set

You last purchased this on
 
Rothenberger

Model 31 1/2 - 3/4 in. NPT Die Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rothenberger

Model 31 1/2 - 3/4 in. NPT Die Set

  • Fast #
  • Part #R00031
  • Item #1240452
  • Manufacturer Part #00031
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optimum cutting geometry
  • Excellent chip discharge
  • Long operating life
  • Requires Certification

Specifications

Brand Model Compatibility:
33A, 44A
Collection:
Model 31
End Connection 1:
NPT
End Connections:
NPT
Material:
High Speed Steel
Pipe Capacity:
1/2 in - 3/4 in
Tool Type:
Pipe Die
UL Listed:
No
Weight:
2 lb