XXL Size Glove
Rough Rider® XXL Size Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Keystone thumb provides superior flexibility for grip and longer wearing seams
- Bound leather cuffs increase the life of the gloves and enhance comfort by reducing chaffing at the wrist
- Distinctive gold color, premium cowhide leather for comfort, breathability and durability
- Meets ANSI puncture 3 and ANSI abrasion 3 resistance levels
- Built with a classic driver pattern including an elastic wrist to prevent dirt and debris from entering the glove
Specifications
- Collection:
- Rough Rider®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Glove Size:
- XXL
- Glove Type:
- Driver, Puncture Resistant
- Material:
- Leather, Rubber
- Material Type:
- Cowhide, Elastic
- Reusable:
- Yes