Poly Truck with Metal Base in Blue
Poly Truck with Metal Base in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 14.2 cu ft
- Color Finish Name:
- Blue
- Depth:
- 27-1/2 in
- Height:
- 33 in
- Length:
- 40 in
- Material:
- Steel, Plastic
- Material Type:
- Poly
- Weight:
- 46 lb
- Width:
- 30 in