Steel and Plastic Turnabout Truck in Blue
Steel and Plastic Turnabout Truck in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 48 cu ft
- Color Finish Name:
- Blue
- Depth:
- 59 in
- Height:
- 66-3/4 in
- Length:
- 50-1/2 in
- Material:
- Steel, Plastic
- Weight:
- 170 lb
- Width:
- 28 in