Steel Flatwork Ironer Truck in Blue
Steel Flatwork Ironer Truck in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 17.1 cu ft
- Color Finish Name:
- Blue
- Height:
- 31 in
- Length:
- 56 in
- Material:
- Steel
- Weight:
- 73 lb
- Width:
- 23 in