Steel Mail Truck in Blue
Steel Mail Truck in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 26.5 cu ft
- Color Finish Name:
- Blue
- Depth:
- 30 in
- Height:
- 37 in
- Length:
- 48 in
- Material:
- Steel
- Weight:
- 68 lb
- Width:
- 31-3/4 in