14 in. x 8 in. Insert Box with 1 in. Flange and Gasket
14 in. x 8 in. Insert Box with 1 in. Flange and Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct S-T-R Type:
- Insulated Box
- Duct Size:
- 14 in x 8 in
- Gauge (metal):
- 30 ga
- Height:
- 3-1/2 in
- Length:
- 16 in
- Material:
- Steel
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in