10 in. Flat Air Tite with Damper and 3/8 in. Rod
10 in. Flat Air Tite with Damper and 3/8 in. Rod
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 28 ga
- Height:
- 5-1/2 in
- Material:
- Steel, Plastic
- Vent Duct Shape:
- Round