10 x 2 x 1-1/2 in. Can Stock

Part #R1007  |  Item #3625616  |  Manufacturer Part #1007

Call for Pricing EACH

Length:

10 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 1-1/2 in

Length: 10 ft

Material: Steel

Width: 2 in