10 x 6 x 4 in. 90 Degree Boot Steel 24 ga
10 x 6 x 4 in. 90 Degree Boot Steel 24 ga
Frequently Purchased Together
Product Details
- The model 243FRD has been especially designed to provide protection and for simple installation in specific design wood truss ceiling assemblies
- The 243FRD assembly consist of a rectangular ceiling damper recessed in a sheet metal tapered register box (boot) with round inlet collar that accommodates a steel grill or register
- Ceiling dampers are designed to function as a heat barrier in air handling openings penetrating fire resistive membrane ceilings
Specifications
- Application:
- Residential
- Diameter:
- 4 in
- Gauge (metal):
- 24 ga
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Boot with Radiator Damper
- Size:
- 6 in x 10 in x 4 in
- UL Listed:
- No
- Width:
- 6 in