12 in. Ceiling Radiator Damper
12 in. Ceiling Radiator Damper
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Damper Type:
- Ceiling Radiation Dampers
- Gauge (metal):
- 24 ga
- Height:
- 12 in
- Material:
- Steel
- Width:
- 12 in