14 in. Galvanized Steel Duct Cap in Rectangular Duct
14 in. Galvanized Steel Duct Cap in Rectangular Duct
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 3 in