5 ft. x 5 in. 26 ga Galvanized Steel Pipe
5 ft. x 5 in. 26 ga Galvanized Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pipe has 3/8" stiffener beads and rolled every 12" for added rigidity
- Male and female locks are roll-formed using Modified Reeves Design
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Length:
- 5 ft
- Material:
- Steel
- Vent Duct Shape:
- Round