7-3/4 x 6 in. Straight Boot Galvanized Steel 30 ga
7-3/4 x 6 in. Straight Boot Galvanized Steel 30 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Elbow is formed on an automatic machine and assembled with 1/8" x 5/32" zinc-coated steel rivets
- The collar with a 1/8" hem is collatched on
- Neither end is crimped
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Vent Duct Shape:
- Oval to Round
- Width:
- 7-3/4 in