8 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
8 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5500
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round