Size M Latex Disposable Gloves in Yellow (Box of 12, Case of 12 Boxes)
Size M Latex Disposable Gloves in Yellow (Box of 12, Case of 12 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauntlet wrist
- Flock-lined gloves
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- All Purpose, Work, Disposable
- Material:
- Latex
- Package Quantity:
- Box of 12, Case of 12 Boxes
- Reusable:
- No
- Thickness:
- 18 mm