91-1/2 x 4-1/2 in. Toe Kick Molding in Java
91-1/2 x 4-1/2 in. Toe Kick Molding in Java
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs at the base of cabinet to provide a finish look
- Ready to be cut to size and install
- Java finish matches cabinet finish
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Kitchen, Bathroom
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Browns
- Color Finish Name:
- Java
- Depth:
- 1/4 in
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood
- Material Type:
- Engineered
- NSF Certified:
- No
- Product Type:
- Cabinet
- Thickness:
- 0.25 in
- UL Listed:
- No
- Width:
- 91-1/2 in