36 in. Vanity Base Cabinet in Pewter Grey
Andover 36 in. Vanity Base Cabinet in Pewter Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shaker full overlay door design for transitional look
- Durable pewter grey thermofoil finish is impact, scratch, stain and moisture resistant
- Frame, pocket screwed joints and full back panel for solid construction
- Fully Assembled - Ready to Install
- Natural maple laminate Interior is easy to clean
- Adjustable fully concealed hinges are self-closing
- Pewter Grey laminate exterior side panels match cabinet finish
- Double door cabinets allow for full-access, no center stile
- Limited Lifetime Warranty
- KCMA Certified - Meets HUD Minimum Property Standards
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Andover
- Color Finish Category:
- Greys
- Color Finish Name:
- Pewter Grey
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood
- Material Type:
- Engineered
- NSF Certified:
- No
- Width:
- 36 in