Single Sink Bathroom Vanity with Cultured Marble Top in White
Euro Single Sink Bathroom Vanity with Cultured Marble Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Euro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 25 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Material:
- Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Vanity Top Shape:
- Rectangle
- Width:
- 19 in