24 in. Vanity Base Cabinet in Medium Oak
Hamilton 24 in. Vanity Base Cabinet in Medium Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised panel traditional overlay door design for traditional look
- Warm medium oak finish
- Frame, pocket screwed joints and full back panel for solid construction
- Fully Assembled - Ready to Install
- Natural maple laminate Interior is easy to clean
- Adjustable fully concealed hinges are self-closing
- Medium oak laminate exterior side panels match cabinet finish
- Double door cabinets allow for full-access, no center stile
- Limited Lifetime Warranty
- KCMA Certified - Meets HUD Minimum Property Standards
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Hamilton
- Color Finish Category:
- Browns
- Color Finish Name:
- Medium Oak
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Material:
- Wood
- Material Type:
- Engineered
- NSF Certified:
- No
- Width:
- 24 in