1 in. Plastic and Steel Sanitary Gasket
Tri?Clamp® 1 in. Plastic and Steel Sanitary Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Tri?Clamp®
- Diameter - Inside 1:
- 1 in
- Diameter - Outside:
- 2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic, Steel
- Maximum Temperature:
- 550
- Minimum Temperature:
- -320
- NSF Certified:
- No
- UL Listed:
- No