12-13/16 x 6 in. Insert Pan in Clear
12-13/16 x 6 in. Insert Pan in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Break-resistant; quieter than metal
- Nonstick surfaces
- Fit Max System™ Racks and CaterMax™ Carriers
- Commercial dishwasher-safe
Specifications
- Color Finish Name:
- Clear
- Length:
- 12-13/16 in
- Material:
- Plastic
- Width:
- 10-3/8 in