12 in. Polyethylene Lid in White
12 in. Polyethylene Lid in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction
- Date-control panel
- Tight-fitting
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Length:
- 18 in
- Material:
- Plastic
- Origin:
- Domestic
- Weight:
- 7.1 lb
- Width:
- 12 in