12.13 gal Rigid Liner with Round Rim
12.13 gal Rigid Liner with Round Rim
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Leakproof, seamless construction
- Can withstand extreme temperatures
- Ideal for indoor or outdoor receptacles
- One-piece plastic construction is seamless, lightweight, and easy to clean
- Smooth, textured finish for easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 12.13 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter:
- 12 in
- Height:
- 27-1/5 in
- Material:
- Plastic
- Product Type:
- Liner